Motion
08832123
3/4" FIP Inlet, 3/4" FIP Outlet, Stainless Steel Water Heater Supply Line Use with Water Heaters
Mi Item #11732641
MFR #08832123
Price$39.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" FIP Inlet, 3/4" FIP Outlet, Stainless Steel Water Heater Supply Line Use with Water Heaters
Mi Item #11732641
MFR #08832123

Mfr description
08832123 08832123 3/4"FIP X18" FLEXBL SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.53/each

Specifications

Dimensions

  • Inlet Size
    3/4
  • Length
    18 in
  • Outlet Size
    3/4

Details

  • For Use With
    Water Heater
  • Inlet Type
    FIP
  • Material
    Stainless Steel
  • Maximum Working Pressure
    2,500 psi
  • Outlet Type
    FIP
  • Type
    Water Heater Supply Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)