Motion
08832198
3/8" Compression Inlet, 1/2" FIP Outlet, Stainless Steel Lavatory/Sink Supply Line Use with Sinks
MI ITEM #11732644
MFR #08832198
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Compression Inlet, 1/2" FIP Outlet, Stainless Steel Lavatory/Sink Supply Line Use with Sinks
MI ITEM #11732644
MFR #08832198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.58/each

Specifications

Dimensions

  • Inlet size
    3/8
  • Length
    16 in
  • Outlet Size
    1/2

Details

  • For Use With
    Sink
  • Inlet Type
    Compression
  • Material
    Stainless Steel
  • Maximum Working Pressure
    2,500 psi
  • Outlet Type
    FIP
  • Type
    Lavatory/Sink Supply Line

Overview

Mfr description
08832198 08832198 1/2"FIP X16" SS LAVATO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought