Motion
08832214
3/8" Compression Inlet, 1/2" FIP Outlet, Reinforced PVC Lavatory/Sink Supply Line Use with Sinks
Mi Item #11732646
MFR #08832214
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Compression Inlet, 1/2" FIP Outlet, Reinforced PVC Lavatory/Sink Supply Line Use with Sinks
Mi Item #11732646
MFR #08832214

Mfr description
08832214 08832214 1/2"FIP X16" REINF PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Dimensions

  • Inlet Size
    3/8
  • Length
    16 in
  • Outlet Size
    1/2

Details

  • For Use With
    Sink
  • Inlet Type
    Compression
  • Material
    Reinforced PVC
  • Maximum Working Pressure
    2,500 psi
  • Outlet Type
    FIP
  • Type
    Lavatory/Sink Supply Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)