Motion
08832248
3/8" Compression Inlet, 7/8" Ballcock Outlet, Stainless Steel Closet Supply Line Use with Toilets
Mi Item #11732649
MFR #08832248
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Compression Inlet, 7/8" Ballcock Outlet, Stainless Steel Closet Supply Line Use with Toilets
Mi Item #11732649
MFR #08832248

Mfr description
08832248 08832248 7/8"B/C X12"PLS NUT SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Dimensions

  • Inlet Size
    3/8
  • Length
    12 in
  • Outlet Size
    7/8

Details

  • For Use With
    Toilet
  • Inlet Type
    Compression
  • Material
    Stainless Steel
  • Maximum Working Pressure
    2,500 psi
  • Outlet Type
    Ballcock
  • Type
    Closet Supply Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)