Motion
08832255
3/8" Compression Inlet, 7/8" Ballcock Outlet, Reinforced PVC Closet Supply Line Use with Toilets
MI ITEM #11732650
MFR #08832255
List Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Compression Inlet, 7/8" Ballcock Outlet, Reinforced PVC Closet Supply Line Use with Toilets
MI ITEM #11732650
MFR #08832255

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.10/each for your price

Overview

Mfr description
08832255 08832255 7/8"B/C X12" REINF PVC

Specifications

  • Inlet size
    3/8
  • Inlet Type
    Compression
  • Maximum Working Pressure
    1,200 psi
  • Outlet Size
    7/8
  • Outlet Type
    Ballcock
  • For Use With
    Toilet
  • Length
    12 in
  • Material
    Reinforced PVC
  • Type
    Closet Supply Line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text