Motion
08832263
3/8" Compression Inlet, 7/8" Ballcock Outlet, Reinforced PVC Closet Supply Line Use with Toilets
Mi Item #11732651
MFR #08832263
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Compression Inlet, 7/8" Ballcock Outlet, Reinforced PVC Closet Supply Line Use with Toilets
Mi Item #11732651
MFR #08832263

Mfr description
08832263 08832263 7/8"B/C X9" REINF PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Inlet Size
    3/8
  • Length
    9 in
  • Outlet Size
    7/8

Details

  • For Use With
    Toilet
  • Inlet Type
    Compression
  • Material
    Reinforced PVC
  • Maximum Working Pressure
    1,200 psi
  • Outlet Type
    Ballcock
  • Type
    Closet Supply Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)