Motion
08840449
11/16" Diam, 1/4" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-1/8" OAL, Bright Finish, High Speed Steel, Aircraft Style
Mi Item #11732666
MFR #08840449
Price$46.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16" Diam, 1/4" Shank, Diam, 4 Flutes, Straight Shank, Interchangeable Pilot Counterbore - 3-1/8" OAL, Bright Finish, High Speed Steel, Aircraft Style
Mi Item #11732666
MFR #08840449

Mfr description
08840449 08840449 11/16 HS SS 3/16 HOLE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.53/each

Specifications

Dimensions

  • Counterbore Diameter
    11/16 in
  • Overall Length
    3-1/8 in
  • Pilot Shank Diameter Comp
    3/16 in
  • Shank Diameter
    1/4 in

Details

  • Aircraft Style
    Yes
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)