Motion
08860017
1/4 to 1/2" Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Straight Shank, 2 Flutes, 4 Piece Set
MI ITEM #11732680
MFR #08860017
List Price$72.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 to 1/2" Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Straight Shank, 2 Flutes, 4 Piece Set
MI ITEM #11732680
MFR #08860017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.15/each for your price

Overview

Mfr description
08860017 08860017 4PC-1/4, 5/16, 3/8, 1/
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Flutes
    2
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    1/4 in; 5/16 in; 3/8 in; 1/2 in
  • Fastener Type
    Fillister-Head Screw
  • Max Fastener Size Comp
    1/2 in
  • Min Fastener Size Comp
    1/4 in
  • Number Of Pieces
    4
  • Shank Type
    Straight
  • Storage Unit Material
    Plastic
  • Storage Unit Type
    Pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text