Motion
08860033
#3 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-1/2" Overall Length, 0.098" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732682
MFR #08860033
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-1/2" Overall Length, 0.098" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732682
MFR #08860033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08860033 08860033 NO. 3 2 FL.SOLID COUNT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    0.1875 in
  • Overall Length
    2-1/2 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    2
  • Pilot Diameter
    0.0980 in
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    #3
  • Fastener Type
    Fillister-Head Screw
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    0.1760 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text