Motion
08860041
#4 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-5/8" Overall Length, 0.111" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732683
MFR #08860041
List Price$6.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-5/8" Overall Length, 0.111" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732683
MFR #08860041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.08/each for your price

Overview

Mfr description
08860041 08860041 NO. 4 2 FL.SOLID COUNT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    0.2500 in
  • Overall Length
    2-5/8 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    2
  • Pilot Diameter
    0.1110 in
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    #4
  • Fastener Type
    Fillister-Head Screw
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    0.1980 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought