Motion
08860082
#8 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-3/4" Overall Length, 0.163" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732686
MFR #08860082
Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-3/4" Overall Length, 0.163" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732686
MFR #08860082

Mfr description
08860082 08860082 NO.8 2 FL.SOLID COUNTE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.50/each

Specifications

Dimensions

  • Counterbore Diameter
    0.2850 in
  • Fastener Size Compatibility
    #8
  • Overall Length
    2-3/4 in
  • Pilot Diameter
    0.1630 in
  • Shank Diameter
    0.3125 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Fillister-Head Screw
  • Number Of Flutes
    2
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)