Motion
08860108
#10 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-7/8" Overall Length, 0.189" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732687
MFR #08860108
Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Wire Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 2-7/8" Overall Length, 0.189" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732687
MFR #08860108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.28/each

Specifications

Dimensions

  • Counterbore Diameter
    0.3280 in
  • Fastener Size Compatibility
    #10
  • Overall Length
    2-7/8 in
  • Pilot Diameter
    0.1890 in
  • Shank Diameter
    0.3750 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Fillister-Head Screw
  • Number Of Flutes
    2
  • Shank Type
    Straight

Overview

Mfr description
08860108 08860108 NO.10 2 FL.SOLID COUNT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought