Motion
08860207
Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 4" Overall Length, 5/16" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732690
MFR #08860207
List Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 4" Overall Length, 5/16" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
MI ITEM #11732690
MFR #08860207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.88/each for your price

Overview

Mfr description
08860207 08860207 5/16 X 15/32 2 FL.SOLI
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    5/16 in
  • Overall Length
    4 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    2
  • Pilot Diameter
    5/16 in
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Type
    Fillister-Head Screw
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    15/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought