Motion
08860280
Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 4-3/4" Overall Length, 7/16" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
Mi Item #11732692
MFR #08860280
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 4-3/4" Overall Length, 7/16" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
Mi Item #11732692
MFR #08860280

Mfr description
08860280 08860280 7/16 X 21/32 2 FL.SOLI
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.05/each

Specifications

Dimensions

  • Counterbore Diameter
    21/32 in
  • Overall Length
    4-3/4 in
  • Pilot Diameter
    7/16 in
  • Shank Diameter
    7/16 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Fillister-Head Screw
  • Number Of Flutes
    2
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)