Motion
08860322
Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 5-1/4" Overall Length, 1/2" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
Mi Item #11732693
MFR #08860322
Price$29.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fillister Head Screw Compatible, High Speed Steel, Solid Pilot Counterbore 5-1/4" Overall Length, 1/2" Pilot Diam, Standard Pilot, Straight Shank, 2 Flutes
Mi Item #11732693
MFR #08860322

Mfr description
08860322 08860322 1/2 X 25/32 2 FL.SOLID
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.48/each

Specifications

Dimensions

  • Counterbore Diameter
    25/32 in
  • Overall Length
    5-1/4 in
  • Pilot Diameter
    1/2 in
  • Shank Diameter
    1/2 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Fillister-Head Screw
  • Number Of Flutes
    2
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)