Motion
08861205
5/16" Compatible High Speed Steel, Solid Pilot Counterbore 11/32" Pilot Diam, Standard Pilot, Morse Taper Shank, 3 Flutes
MI ITEM #11732695
MFR #08861205
List Price$23.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Compatible High Speed Steel, Solid Pilot Counterbore 11/32" Pilot Diam, Standard Pilot, Morse Taper Shank, 3 Flutes
MI ITEM #11732695
MFR #08861205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.55/each for your price

Overview

Mfr description
08861205 08861205 5/16" 2MT TPR SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    3
  • Pilot Diameter
    11/32 in
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    5/16 in
  • Shank Type
    Morse Taper
  • Aircraft Style
    No
  • Counterbore Diameter
    1/2 in
  • Shank Taper Designation
    2MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text