Motion
08861288
7/16" Compatible High Speed Steel, Solid Pilot Counterbore 15/32" Pilot Diam, Standard Pilot, Morse Taper Shank, 3 Flutes
Mi Item #11732697
MFR #08861288
Price$31.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Compatible High Speed Steel, Solid Pilot Counterbore 15/32" Pilot Diam, Standard Pilot, Morse Taper Shank, 3 Flutes
Mi Item #11732697
MFR #08861288

Mfr description
08861288 08861288 7/16" 2MT TPR SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.93/each

Specifications

Dimensions

  • Counterbore Diameter
    11/16 in
  • Fastener Size Compatibility
    7/16 in
  • Pilot Diameter
    15/32 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Taper Designation
    2MT
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)