Motion
08861403
5/8" Compatible High Speed Steel, Solid Pilot Counterbore 21/32" Pilot Diam, Standard Pilot, Morse Taper Shank, 3 Flutes
Mi Item #11732699
MFR #08861403
Price$51.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Compatible High Speed Steel, Solid Pilot Counterbore 21/32" Pilot Diam, Standard Pilot, Morse Taper Shank, 3 Flutes
Mi Item #11732699
MFR #08861403

Mfr description
08861403 08861403 5/8" 3MT TPR SHK HSS 3
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.65/each

Specifications

Dimensions

  • Counterbore Diameter
    31/32 in
  • Fastener Size Compatibility
    5/8 in
  • Pilot Diameter
    21/32 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Taper Designation
    3MT
  • Shank Type
    Morse Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)