Motion
08862005
#10 to #6 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Straight Shank, 3 Flutes, 4 Piece Set
Mi Item #11732702
MFR #08862005
Price$89.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 to #6 Wire Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Straight Shank, 3 Flutes, 4 Piece Set
Mi Item #11732702
MFR #08862005

Mfr description
08862005 08862005 4PC-6 8 10 1/4 IMP STR
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.30/each

Specifications

Dimensions

  • Fastener Size Compatibility
    1/4 in
  • Max Fastener Size Comp
    1/4 in
  • Min Fastener Size Comp
    1/4 in

Details

  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Socket-Head Cap Screw
  • Number Of Flutes
    3
  • Number Of Pieces
    4
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)