Motion
08862104
#10 Wire Compatible High Speed Steel, Solid Pilot Counterbore 13/64" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
Mi Item #11732707
MFR #08862104
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Wire Compatible High Speed Steel, Solid Pilot Counterbore 13/64" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
Mi Item #11732707
MFR #08862104

Mfr description
08862104 08862104 NO.10 STR SHK HSS 3FL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Counterbore Diameter
    21/64 in
  • Fastener Size Compatibility
    #10
  • Pilot Diameter
    13/64 in
  • Shank Diameter
    5/16 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)