Motion
08862161
1/4" Compatible High Speed Steel, Solid Pilot Counterbore 9/32" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11732708
MFR #08862161
List Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Compatible High Speed Steel, Solid Pilot Counterbore 9/32" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11732708
MFR #08862161

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.35/each for your price

Overview

Mfr description
08862161 08862161 1/4" STR SHK HSS 3FL S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    3/8 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    3
  • Pilot Diameter
    9/32 in
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    1/4 in
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought