Motion
08862245
3/8" Compatible High Speed Steel, Solid Pilot Counterbore 13/32" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
Mi Item #11732710
MFR #08862245
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Compatible High Speed Steel, Solid Pilot Counterbore 13/32" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
Mi Item #11732710
MFR #08862245

Mfr description
08862245 08862245 3/8" STR SHK HSS 3FL S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Counterbore Diameter
    19/32 in
  • Fastener Size Compatibility
    3/8 in
  • Pilot Diameter
    13/32 in
  • Shank Diameter
    1/2 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)