Motion
08862484
3/4" Compatible High Speed Steel, Solid Pilot Counterbore 13/16" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
Mi Item #11732714
MFR #08862484
Price$94.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Compatible High Speed Steel, Solid Pilot Counterbore 13/16" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
Mi Item #11732714
MFR #08862484

Mfr description
08862484 08862484 3/4" STR SHK HSS 3FL S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.75/each

Specifications

Dimensions

  • Counterbore Diameter
    1-3/16 in
  • Fastener Size Compatibility
    3/4 in
  • Pilot Diameter
    13/16 in
  • Shank Diameter
    1 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Number Of Flutes
    3
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)