Motion
08862641
1" Compatible High Speed Steel, Solid Pilot Counterbore 1-1/16" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11732715
MFR #08862641
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Compatible High Speed Steel, Solid Pilot Counterbore 1-1/16" Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11732715
MFR #08862641

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08862641 08862641 1" STR SHK HSS 3FL SOL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    1 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    3
  • Pilot Diameter
    1-1/16 in
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    1 in
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    1-9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought