Motion
08901167
1/4" Head Diam, 3/32" Shank Diam, Counterbore Pilot, Carbon Steel
Mi Item #11732716
MFR #08901167
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam, 3/32" Shank Diam, Counterbore Pilot, Carbon Steel
Mi Item #11732716
MFR #08901167

Mfr description
08901167 08901167 1/4 BODY 3/32 SHANK PI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Shank Diameter
    3/32 in

Details

  • Pilot Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)