Motion
08902207
5/16" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Carbon Steel
MI ITEM #11732717
MFR #08902207
List Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Head Diam, 1/8" Shank Diam, Counterbore Pilot, Carbon Steel
MI ITEM #11732717
MFR #08902207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.00/each for your price

Overview

Mfr description
08902207 08902207 5/16 BODY 1/8 SHANK PI

Specifications

  • Head Diameter
    5/16 in
  • Shank Diameter
    1/8 in
  • Pilot Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought