Motion
08904161
1/4" Head Diam, 3/16" Shank Diam, Counterbore Pilot, Carbon Steel
Mi Item #11732718
MFR #08904161
Price$6.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam, 3/16" Shank Diam, Counterbore Pilot, Carbon Steel
Mi Item #11732718
MFR #08904161

Mfr description
08904161 08904161 1/4 BODY 3/16 SHANK PI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.00/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Shank Diameter
    3/16 in

Details

  • Pilot Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)