Overview
Mfr description
09034489 09034489 1-5/16-8 IMPORT SPEC C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1 in
- Thread Size1-5/16 - 8
- MaterialCarbon Steel
- Hex Size2-3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data