Overview
Mfr description
09034562 09034562 1-7/16-16 IMPORT SPEC
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1 in
- Thread Size1-7/16 - 16
- MaterialCarbon Steel
- Hex Size2-9/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data