Overview
Mfr description
09034588 09034588 1-7/8-18 IMPORT SPEC C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1-1/4 in
- Thread Size1-7/8 - 18
- MaterialCarbon Steel
- Hex Size3-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data