Overview
Mfr description
09034596 09034596 1-9/16-16 IMPORT SPEC
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1 in
- Thread Size1-9/16 - 16
- MaterialCarbon Steel
- Hex Size3-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data