Overview
Mfr description
09034604 09034604 12-24 IMPORT SPEC CARB
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness1/4 in
- Thread Size#12-24
- MaterialCarbon Steel
- Hex Size19/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data