Overview
Mfr description
09034612 09034612 2-14 IMPORT SPEC CARBN
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1-1/4 in
- Thread Size2-14
- MaterialCarbon Steel
- Hex Size3-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data