Motion
09034661
#2-56 UNC Thread, 19/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
Mi Item #11732773
MFR #09034661
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-56 UNC Thread, 19/32" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/4" Thick
Mi Item #11732773
MFR #09034661

Mfr description
09034661 09034661 2-56 IMPORT SPEC CARBN
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Hex Size
    19/32 in
  • Thickness
    1/4 in
  • Thread Size
    #2-56

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)