Motion
09034760
Hex Rethreading Dies - 4-1/4 - 12 Thread Size, UNS, Right Hand, 7 in Hex Size, Carbon Steel, 2-3/8 in Thick
MI ITEM #11732776
MFR #09034760
List Price$804.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 4-1/4 - 12 Thread Size, UNS, Right Hand, 7 in Hex Size, Carbon Steel, 2-3/8 in Thick
MI ITEM #11732776
MFR #09034760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$804.90/each for your price

Overview

Mfr description
09034760 09034760 4-1/4-12 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    2-3/8 in
  • Thread Size
    4-1/4 - 12
  • Material
    Carbon Steel
  • Hex Size
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text