Overview
Mfr description
09034802 09034802 9/16-32 IMPORT SPEC CA
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1/2 in
- Thread Size9/16-32
- MaterialCarbon Steel
- Hex Size1-1/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data