1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09035148
1-1/16 - 24 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
Mi Item #
11732786
MFR #
09035148
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 09035148
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09035148
1-1/16 - 24 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
Mi Item #
11732786
MFR #
09035148
Mfr description
09035148 09035148 1-1/16X24 2"OD IMPORT
High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
2 in
Thread Size
1-1/16 - 24
Details
Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
UNS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items