Overview
Mfr description
09035155 09035155 1-1/16X28 2"OD IMPORT
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter2 in
- Thread Size1-1/16 - 28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data