Motion
09035247
1-1/8 - 24 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11732792
MFR #09035247
List Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 24 UNS High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11732792
MFR #09035247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.93/each for your price

Overview

Mfr description
09035247 09035247 1-1/8X24 2"OD IMPORT H
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    1-1/8 - 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text