Overview
Mfr description
09035429 09035429 1-5/8X10 3"OD IMPORT H
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- MaterialHigh Speed Steel
- Outside Diameter3 in
- Thread Size1-5/8 - 10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data