Motion
09035445
1-5/8 - 5-1/2 High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11732809
MFR #09035445
List Price$110.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8 - 5-1/2 High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
MI ITEM #11732809
MFR #09035445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.35/each for your price

Overview

Mfr description
09035445 09035445 1-5/8X5-1/2 3"OD IMPOR
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Outside Diameter
    3 in
  • Thread Direction
    Right Hand
  • Thread Size
    1-5/8 - 5-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text