Motion
09035452
1-7/16 - 12 High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11732810
MFR #09035452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16 - 12 High Speed Steel Round Adjustable Die 2-1/2" OD, Right Hand Thread
Mi Item #11732810
MFR #09035452

Mfr description
09035452 09035452 1-7/16X12 2-1/2"OD HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2-1/2 in
  • Thread Size
    1-7/16 - 12

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)