Overview
Mfr description
09035536 09035536 1-14 3"OD IMPORT HSS R
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter3 in
- Thread Size1-14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data