Overview
Mfr description
09035551 09035551 12X36 1"OD IMPORT HSS
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter1 in
- Thread Size#12-36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data