Overview
Mfr description
09035569 09035569 13/16X24 2"OD IMPORT H
- High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- Thread DirectionRight Hand
- Thread StandardUNS
- MaterialHigh Speed Steel
- Outside Diameter2 in
- Thread Size13/16-24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data