1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09035791
7/16-80 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
Mi Item #
11732826
MFR #
09035791
Price
$17.40
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 09035791
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09035791
7/16-80 UNS High Speed Steel Round Adjustable Die 1" OD, Right Hand Thread
Mi Item #
11732826
MFR #
09035791
Mfr description
09035791 09035791 7/16X80 1"OD IMPORT HS
High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.40
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
1 in
Thread Size
7/16-80
Details
Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
UNS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items