Motion
09035932
M21x2.50 Metric Special High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
Mi Item #11732835
MFR #09035932
Price$56.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M21x2.50 Metric Special High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
Mi Item #11732835
MFR #09035932

Mfr description
09035932 09035932 M21X2.5 2"OD IMPORT HS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.05/each

Specifications

Dimensions

  • Outside Diameter
    2 in
  • Thread Size
    M21x2.50

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)