Motion
09035965
M23x2.00 Metric Special High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11732838
MFR #09035965
List Price$56.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M23x2.00 Metric Special High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11732838
MFR #09035965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.05/each for your price

Overview

Mfr description
09035965 09035965 M23X2 2"OD IMPORT HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    M23x2.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text