Motion
09036013
M26x3.00 Metric Special High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11732840
MFR #09036013
List Price$56.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M26x3.00 Metric Special High Speed Steel Round Adjustable Die 2" OD, Right Hand Thread
MI ITEM #11732840
MFR #09036013

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.05/each for your price

Overview

Mfr description
09036013 09036013 M26X3.0 2"OD IMPORT HS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Special
  • Material
    High Speed Steel
  • Outside Diameter
    2 in
  • Thread Size
    M26x3.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text