Motion
09036179
M39x4.00 Metric Coarse High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
Mi Item #11732850
MFR #09036179
Price$238.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M39x4.00 Metric Coarse High Speed Steel Round Adjustable Die 3" OD, Right Hand Thread
Mi Item #11732850
MFR #09036179

Mfr description
09036179 09036179 M39X4 3"OD IMPORT HSS
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$238.23/each

Specifications

Dimensions

  • Outside Diameter
    3 in
  • Thread Size
    M39x4.00

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)